Motion
UGPEU315-47

AMI BEARINGS INC
UGPEU315-47

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03769726
MFR #UGPEU315-47
Your Price$1,624.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UGPEU315-47

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #03769726
MFR #UGPEU315-47

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,624.26/each(List $2,338.94)

Overview

Mfr description
UGPEU315-47 2-15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    2-15/16 in
  • Bolt Center To Center Length
    11.2500 to 12.7500 in
  • Base To Bore Centerline
    4.2500 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    8.2950 in
  • Overall Length
    15.1250 in
  • Base Width
    4.000 in
  • Overall Width
    4.4688 in
  • Bolt Size
    7/8
  • Radial Dynamic Load Capacity
    25600 lbf
  • Radial Static Load Capacity
    17300 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UGPEU300
  • Replacement Bearing
    UG315-47
  • UPC_NO
    0808250277582
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text