Motion
BPR1
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769737
MFR #BPR1
Your Price$38.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769737
MFR #BPR1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.92/each(List $53.72)

Overview

Mfr description
BPR1 12MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    12 mm
  • Bolt Center To Center Length
    73 mm to 79 mm
  • Base To Bore Centerline
    1.0000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Pressed Steel - Rubber
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Length
    104.8 mm
  • Base Width
    25.4 mm
  • Overall Width
    28.7 mm
  • Finish Coating
    Rubber
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    BPR200
  • Replacement Bearing
    B1
  • UPC_NO
    0808250100941
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text