Motion
UKFL209+HE2309

AMI BEARINGS INC
UKFL209+HE2309

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769777
MFR #UKFL209+HE2309
Price$216.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKFL209+HE2309

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Adapter Mount Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769777
MFR #UKFL209+HE2309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.57/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.8281 in
  • Bore Diameter  
    1-1/2 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    7.3750 in

Details

  • Bearing Insert Material
    Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UK209+HE2309
  • Seal Type
    Contact Seal with Flinger
  • Series
    UKFL200+HE2000
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250159185

Overview

Mfr description
UKFL209+HE2309 1-1/2 2-BOLT FLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought