Motion
UCFC209-28C

AMI BEARINGS INC
UCFC209-28C

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769802
MFR #UCFC209-28C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFC209-28C

Flange-Mount Ball Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769802
MFR #UCFC209-28C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UCFC209-28C 1-3/4 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    7420 lbf
  • Closure Type
    2 Open Covers
  • Radial Static Load Capacity
    4610 lbf
  • End Type
    Open
  • Length Through Bore
    1.937 in
  • Pilot Diameter
    4-9/64 in
  • Unit Standoff
    2-1/64 in
  • Bolt Size
    0.5000 in
  • Series
    UCFC200C
  • Replacement Bearing
    UC209-28
  • Housing Type
    Piloted Flange Catridge
  • UPC_NO
    0808250321988
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text