Motion
UCFCF211-34

AMI BEARINGS INC
UCFCF211-34

Flange-Mount Ball Bearing Unit - 2-1/8 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769812
MFR #UCFCF211-34
List Price$314.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCFCF211-34

Flange-Mount Ball Bearing Unit - 2-1/8 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769812
MFR #UCFCF211-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$314.91/each for your price

Overview

Mfr description
UCFCF211-34 2-1/8 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Length Through Bore
    2.189 in
  • Pilot Diameter
    5.000 in
  • Unit Standoff
    1.531 in
  • Bolt Size
    0.5625 in
  • Series
    UCFCF200
  • Replacement Bearing
    UC211-34
  • Manufacturer Product Page
  • UPC_NO
    0808250204793
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text