Motion
C3623-42
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #03769813
MFR #C3623-42
Price$2,674.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #03769813
MFR #C3623-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,674.02/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53 x 9 x 20.12 in
  • Overall Length
    53.0000 in
  • Roll Diameter  
    6 in
  • Weight
    110 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Lubrication
    Regreseable
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3623-42 TROUGHING IDLER IMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought