Motion
UEFC210-31
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769820
MFR #UEFC210-31
Price$208.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769820
MFR #UEFC210-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.93/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.4375 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    2-5/64 in
  • Overall Length Diameter  
    6.5000 in
  • Pilot Diameter
    4-21/64 in
  • Unit Standoff
    1-23/32 in

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Replacement Bearing
    UE210-31
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFC200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250332236

Overview

Mfr description
UEFC210-31 1-15/16 PILOTED FLG CART

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought