Motion
UEFCS207-20NP

AMI BEARINGS INC
UEFCS207-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769825
MFR #UEFCS207-20NP
Price$333.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCS207-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03769825
MFR #UEFCS207-20NP

Mfr description
UEFCS207-20NP 1-1/4 PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.10/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1-47/64 in
  • Overall Length Diameter  
    5.0000 in
  • Pilot Diameter
    3-3/8 in
  • Unit Standoff
    1.354 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    UE207-20
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFCS200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250291083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)