Motion
UEFCS207-22NP

AMI BEARINGS INC
UEFCS207-22NP

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Piloted Flange Mount, Concentric Collar Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769826
MFR #UEFCS207-22NP
List Price$333.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEFCS207-22NP

Flange-Mount Ball Bearing Unit - 1-3/8 in Bore, 4-Bolt Piloted Flange Mount, Concentric Collar Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #03769826
MFR #UEFCS207-22NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$333.10/each for your price

Overview

Mfr description
UEFCS207-22NP 1-3/8 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Concentric Collar
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Length Through Bore
    1-47/64 in
  • Finish Coating
    Black Oxide
  • Pilot Diameter
    3-3/8 in
  • Unit Standoff
    1.354 in
  • Bolt Size
    0.3750 in
  • Series
    UEFCS200NP
  • Replacement Bearing
    UE207-22
  • UPC_NO
    0808250291106
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text