Specifications
Dimensions
- Bolt Center To Center Length3.5469 in
- Bore Diameter11/16 in
- Length Through Bore0.866 in
- Overall Length Diameter4.4375 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Closure Type1 Closed & 1 Open Cover
- Duty TypeStandard Duty
- End TypeClosed
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2150 lbf
- Radial Static Load Capacity1080 lbf
- Replacement BearingUC203-11
- Seal TypeContact Seal with Flinger
- SeriesUCFL200CE
- Type Of BearingBall
- UPC_NO0808250111114
Overview
Mfr description
UCFL203-11CE 11/16 2-BOLT FLG