Motion
BPP2
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03769984
MFR #BPP2
Price$51.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 15 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03769984
MFR #BPP2

Mfr description
BPP2 15MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    22.20 mm
  • Base Width
    25.4 mm
  • Bolt Center To Center Length
    64 mm to 73 mm
  • Bolt Size
    M8
  • Bore Diameter
    15 mm
  • Bore Inside Diameter
    0.5910 in
  • Bore Length
    0.8660 in
  • Housing Width
    1.0000 in
  • Inner Race Width
    0.8660 in
  • Inside Diameter
    0.5910 in
  • Length Through Bore
    0.8660 in
  • Overall Length
    92.10 mm
  • Overall Width
    28.7 mm
  • Shaft Diameter
    15 mm
  • Weight
    0.37 lbs
  • Width
    1.0000 in, 25.39 mm

Details

  • Additional Details
    Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B2
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PP3
  • Housing Material
    Pressed Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Relubricatable
    No
  • Replacement Bearing
    B2
  • Seal Type
    Contact/Lip
  • Series
    BPP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250101405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)