Motion
BPP7
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03769987
MFR #BPP7
Price$63.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03769987
MFR #BPP7

Mfr description
BPP7 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.28/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.5630 in
  • Base Width
    33.3 mm
  • Bolt Center To Center Length
    102 mm to 114 mm
  • Bolt Size
    M12
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    1.3110 in
  • Inner Race Width
    1.2950 in
  • Inside Diameter
    1.3780 in
  • Overall Length
    146.10 mm
  • Overall Width
    41.1 mm
  • Shaft Diameter
    35 mm
  • Weight
    1.58 lbs
  • Width
    1.3110 in, 33.29 mm

Details

  • Additional Details
    Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B7
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PP7
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    B7
  • Seal Type
    Contact/Lip
  • Series
    BPP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250108343
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)