Motion
BPW201-8
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03769988
MFR #BPW201-8
Price$55.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.5000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Malleable Iron Housing Material, Standard Duty
Mi Item #03769988
MFR #BPW201-8

Mfr description
BPW201-8 1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1875 in
  • Base Width
    1 in
  • Bolt Center Diameter
    3-3/16 to 3-11/16 in
  • Bolt Center To Center Length
    3.1875 to 3.6875 in
  • Bolt Hole Diameter
    7/16 in x 5/8 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.5000 in
  • Bore Inside Diameter
    0.5000 in
  • Bore Length
    0.8660 in
  • Housing Width
    1.0000 in
  • Inner Race Width
    0.8660 in
  • Inside Diameter
    0.5000 in
  • Length
    4.5000 in
  • Length Through Bore
    0.8660 in
  • Overall Height
    2.1719 in
  • Overall Length
    4.5000 in
  • Overall Width
    1.1250 in
  • Shaft Diameter
    0.5000 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.68 lbs
  • Width
    1.0000 in, 25.39 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B1-8
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PW203
  • Housing Material
    Malleable Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Malleable Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    B1-8
  • Seal Type
    Contact/Lip
  • Series
    BPW200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250106349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)