Motion
KHLLP201
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769989
MFR #KHLLP201
List Price$55.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 12 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769989
MFR #KHLLP201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.21/each for your price

Overview

Mfr description
KHLLP201 12MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    12 mm
  • Bolt Center To Center Length
    81 mm to 94 mm
  • Base To Bore Centerline
    30.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    57 mm
  • Overall Length
    114 mm
  • Base Width
    25 mm
  • Overall Width
    34.6 mm
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    975 kgf
  • Radial Static Load Capacity
    490 kgf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    KHLLP200
  • Replacement Bearing
    KH201
  • UPC_NO
    0808250102358
  • Manufacturer Product Page
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text