Motion
KP000
Pillow Block Ball Bearing Unit - 2-Bolt Base, 10 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769999
MFR #KP000
Your Price$42.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 10 mm Bore, ZDC Alloy Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03769999
MFR #KP000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.74/each(List $58.98)

Overview

Mfr description
KP000 10MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    10 mm
  • Bolt Center To Center Length
    53 mm
  • Base To Bore Centerline
    18 mm
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    ZDC Alloy
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    35 mm
  • Overall Length
    67 mm
  • Base Width
    16 mm
  • Overall Width
    18 mm
  • Bolt Size
    M6
  • Radial Dynamic Load Capacity
    470 kgf
  • Radial Static Load Capacity
    200 kgf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    KP000
  • Replacement Bearing
    K000
  • UPC_NO
    0808250103010
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text