Motion
UCAO311
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770010
MFR #UCAO311
Price$655.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770010
MFR #UCAO311

Mfr description
UCAO311 55MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$655.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0630 in
  • Base Width
    80 mm
  • Bolt Center Diameter
    3.2500 in
  • Bolt Center To Center Length
    219 mm to 239 mm
  • Bolt Hole Diameter
    0.9060 in
  • Bolt Size
    M20
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.5980 in
  • Housing Width
    38 mm
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    2.5980 in
  • Max Bolt Hole Spacing
    9.4090 in
  • Min Bolt Hole Spacing
    8.6220 in
  • Overall Height
    153 mm
  • Overall Length
    287 mm
  • Overall Width
    81 mm
  • Shaft Diameter
    55 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    17.58 lbs
  • Width
    1.4961 in, 38 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC311
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    AO311
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 kgf
  • Radial Static Load Capacity
    4600 kgf
  • Replacement Bearing
    UC311
  • Seal Type
    Contact with Slinger
  • Series
    UCAO300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250261741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)