Motion
UCP305-16
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03770028
MFR #UCP305-16
Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03770028
MFR #UCP305-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.57/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.7656 in
  • Base Width
    1-3/4 in
  • Bolt Center To Center Length
    4.9688 to 5.5313 in
  • Bolt Hole Diameter
    0.6563 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.4960 in
  • Housing Width
    1.7500 in
  • Inner Race Width
    1.4960 in
  • Inside Diameter
    1.0000 in
  • Length
    6.8750 in
  • Length Through Bore
    1.4960 in
  • Overall Height
    3.2500 in
  • Overall Length
    6.8750 in
  • Overall Width
    1.7969 in
  • Shaft Diameter
    1.0000 in
  • Weight
    3.53 lbs
  • Width
    1.7500 in, 44.50 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC305-16
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Distance Between Mounting Hole Cen
    4-31/32 to 5-17/32 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P305
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4780 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Replacement Bearing
    UC305-16
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250132867

Overview

Mfr description
UCP305-16 1 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought