Motion
UCP320-64
Pillow Block Ball Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770030
MFR #UCP320-64
Price$1,676.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 4.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770030
MFR #UCP320-64

Mfr description
UCP320-64 4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,676.14/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5156 in
  • Base Width
    4-3/4 in
  • Bolt Center To Center Length
    14.1563 to 15.8438 in
  • Bolt Size
    1-1/8
  • Bore Diameter
    4.0000 in
  • Bore Inside Diameter
    4.0000 in
  • Housing Width
    4.7500 in
  • Inner Race Width
    4.2520 in
  • Inside Diameter
    4.0000 in
  • Length
    19.3125 in
  • Overall Height
    10.9063 in
  • Overall Length
    19.3125 in
  • Overall Width
    4.9219 in
  • Shaft Diameter
    4.0000 in
  • Thread Size
    1/8-27 NPT
  • Weight
    75.6 lbs
  • Width
    4.7500 in, 120.65 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC320-64
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P320
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC320-64
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    0808250277438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)