Motion
UCPU309
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770034
MFR #UCPU309
Price$361.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 45 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03770034
MFR #UCPU309

Mfr description
UCPU309 45MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$361.86/each

Specifications

Dimensions

  • Base Height
    2.8740 in
  • Base To Bore Centerline
    2.8740 in
  • Base Width
    76 mm
  • Bolt Center Diameter
    4.7500 in
  • Bolt Center To Center Length
    194 mm to 225 mm
  • Bolt Size
    M14
  • Bore Diameter
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    57 mm
  • Housing Dimensions
    10.2760 x 2.9920 x 5.6300 in
  • Housing Width
    2.9920 in
  • Inner Race Width
    2.2440 in
  • Insert Outer Diameter
    100 mm
  • Inside Diameter
    1.7717 in, 45 mm
  • Length Through Bore
    2.2440 in
  • Max Bolt Hole Spacing
    8.8580 in
  • Min Bolt Hole Spacing
    7.6380 in
  • Outer Diameter
    3.9370 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.3110 in
  • Overall Height
    143 mm
  • Overall Length
    261 mm
  • Overall Width
    76 mm
  • Shaft Diameter
    1.7717 in, 45 mm
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    12.31 lbs
  • Width
    2.9920 in, 76 mm

Details

  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC309
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPU300
  • Compatible Frame Type
    UCPU
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    194 to 225 mm
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P-U309
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPU309
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5250 kgf
  • Radial Static Load Capacity
    3000 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC309
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPU300
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250242016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)