Motion
UCPU310
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03770035
MFR #UCPU310
Price$593.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 50 mm Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03770035
MFR #UCPU310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$593.16/each

Specifications

Dimensions

  • Base To Bore Centerline
    79.40 mm
  • Base Width
    80 mm
  • Bolt Center To Center Length
    210 mm to 242 mm
  • Bolt Size
    M14
  • Bore Diameter
    50 mm
  • Overall Height
    158 mm
  • Overall Length
    283 mm
  • Overall Width
    80 mm

Details

  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6300 kgf
  • Radial Static Load Capacity
    3900 kgf
  • Replacement Bearing
    UC310
  • Seal Type
    Contact with Slinger
  • Series
    UCPU300
  • UPC_NO
    0808250249015

Overview

Mfr description
UCPU310 50MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought