Motion
UCPU315
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03770039
MFR #UCPU315
Price$1,678.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03770039
MFR #UCPU315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,678.71/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.2500 in
  • Base Width
    101.8 mm
  • Bolt Center To Center Length
    286 mm to 324 mm
  • Bolt Hole Diameter
    1.0240 in
  • Bolt Size
    M24
  • Bore Diameter
    75 mm
  • Bore Length
    3.2280 in
  • Housing Width
    4.0080 in
  • Length Through Bore
    3.2280 in
  • Max Bolt Hole Spacing
    12.7560 in
  • Min Bolt Hole Spacing
    11.2600 in
  • Overall Length
    384 mm
  • Overall Width
    101.8 mm
  • Shaft Diameter
    75 mm
  • Weight
    37.3 lbs
  • Width
    4.0080 in, 101.79 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC315
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P-U315
  • Housing Material
    Cast Iron
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 kgf
  • Radial Static Load Capacity
    7840 kgf
  • Replacement Bearing
    UC315
  • Seal Type
    Contact with Slinger
  • Series
    UCPU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250274291

Overview

Mfr description
UCPU315 75MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought