Motion
UCPX11
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770048
MFR #UCPX11
Price$338.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770048
MFR #UCPX11

Mfr description
UCPX11 55MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.79/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7480 in
  • Base Width
    79 mm
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    167 mm to 202 mm
  • Bolt Hole Diameter
    0.9840 in
  • Bolt Size
    M20
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Bore Length
    2.5630 in
  • Housing Width
    3.1100 in
  • Inner Race Width
    2.5630 in
  • Inside Diameter
    2.1650 in
  • Length Through Bore
    2.5630 in
  • Overall Height
    141 mm
  • Overall Length
    260 mm
  • Overall Width
    79.2 mm
  • Shaft Diameter
    55 mm
  • Weight
    13 lbs
  • Width
    3.1100 in, 79 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX11
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX11
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5350 kgf
  • Radial Static Load Capacity
    3700 kgf
  • Replacement Bearing
    UCX11
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250269655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)