Motion
UCPX13
Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770050
MFR #UCPX13
Price$517.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 65 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770050
MFR #UCPX13

Mfr description
UCPX13 65MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    76.20 mm
  • Base Width
    82 mm
  • Bolt Center To Center Length
    181 mm to 225 mm
  • Bolt Hole Diameter
    0.8270 in, 21 mm
  • Bolt Size
    M20
  • Bore Diameter
    65 mm
  • Bore Inside Diameter
    2.5590 in | 65 mm
  • Bore Length
    74.59 mm
  • Housing Width
    3.2280 in
  • Inner Race Width
    2.9370 in
  • Inside Diameter
    2.5590 in, 65 mm
  • Length Through Bore
    2.9370 in
  • Overall Height
    155 mm
  • Overall Length
    286 mm
  • Overall Width
    85.4 mm
  • Shaft Diameter
    2.5590 in, 65 mm
  • Weight
    16.31 lbs
  • Width
    3.2280 in, 82 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX13
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPX00
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PX13
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    6350 kgf
  • Radial Static Load Capacity
    4500 kgf
  • Replacement Bearing
    UCX13
  • Seal Type
    Contact with Slinger
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw Locking
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250244416
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)