Motion
UCPX15
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770052
MFR #UCPX15
Price$538.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 75 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03770052
MFR #UCPX15

Mfr description
UCPX15 75MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$538.35/each

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    88.90 mm
  • Base Width
    89 mm
  • Bolt Center To Center Length
    200 mm to 257 mm
  • Bolt Hole Diameter
    1.0630 in, 27 mm
  • Bolt Size
    M22
  • Bore Diameter
    75 mm
  • Bore Inside Diameter
    2.9530 in | 75 mm
  • Bore Length
    82.59 mm
  • Housing Dimensions
    12.9920 x 3.5040 x 6.9690 in
  • Housing Width
    3.5040 in
  • Inner Race Width
    3.2520 in
  • Inside Diameter
    2.9530 in, 75 mm
  • Length Through Bore
    3.2520 in
  • Max Bolt Hole Spacing
    10.1180 in
  • Min Bolt Hole Spacing
    7.8740 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    1.2990 in
  • Overall Height
    177 mm
  • Overall Length
    330 mm
  • Overall Width
    93.8 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Tap Thread Size
    1/8-27 NPT
  • Thread Size
    1/8-27 NPT
  • Weight
    25.13 lbs
  • Width
    3.5040 in, 89 mm

Details

  • Additional Details
    Medium Duty | Wide Inner Ring | AISI 52100 Steel | Cast Iron
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UCX15
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCPX00
  • Compatible Frame Type
    UCPX
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    200 to 257 mm
  • Duty Type
    Medium Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PX15
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCPX15
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7400 kgf
  • Radial Static Load Capacity
    5400 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UCX15
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCPX00
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Set Screw Locking Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250258833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)