Motion
UGPEU311
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03770134
MFR #UGPEU311
Price$1,240.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #03770134
MFR #UGPEU311

Mfr description
UGPEU311 55MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.59/each

Specifications

Dimensions

  • Base To Bore Centerline
    88.90 mm
  • Base Width
    86 mm
  • Bolt Center To Center Length
    248 mm to 273 mm
  • Bolt Size
    M18
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Housing Width
    6.8110 in
  • Inner Race Width
    2.8740 in
  • Inside Diameter
    2.1650 in
  • Overall Height
    173 mm
  • Overall Length
    321 mm
  • Overall Width
    88.2 mm
  • Shaft Diameter
    55 mm
  • Weight
    17.53 lbs
  • Width
    6.8110 in, 173 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG311
  • Bore Type
    Round
  • Duty Type
    Heavy Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    PE-U311
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 kgf
  • Radial Static Load Capacity
    4600 kgf
  • Replacement Bearing
    UG311
  • Seal Type
    Contact with Slinger
  • Series
    UGPEU300
  • Shaft Attachment
    Eccentric Collar
  • UPC_NO
    0808250334261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)