Motion
MUCHPL201B
Hanger Ball Bearing Unit - 12 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03770140
MFR #MUCHPL201B
Price$349.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Ball Bearing Unit - 12 mm ID, 65 mm OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #03770140
MFR #MUCHPL201B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.00/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter
    65 mm
  • Overall Width  
    99 mm
  • Thread Size
    1/2 - 13 UNC

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Replacement Bearing
    MUC201
  • Seal Type
    Contact with Slinger
  • Series
    MUCHPL200B
  • UPC_NO
    0808250218349

Overview

Mfr description
MUCHPL201B 12MM HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought