Specifications
Dimensions
- Base To Bore Centerline1.8125 in
- Base Width1-7/8 in
- Bolt Center To Center Length5.0000 to 5.7500 in
- Bolt Size1/2
- Bore Diameter1-3/8 in
- Overall Height3.6875 in
- Overall Length7.0000 in
- Overall Width2.7344 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- End Type1 Open & 1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity5820 lbf
- Radial Static Load Capacity3460 lbf
- Replacement BearingUC207-22
- Seal TypeContact with Slinger
- SeriesUCLP200CE
- UPC_NO0808250286423
Overview
Mfr description
UCLP207-22CE 1-3/8 PILLOW BLOCK