Specifications
Dimensions
- Base To Bore Centerline2.4375 in
- Base Width2-1/2 in
- Bolt Center To Center Length6.6250 to 7.6250 in
- Bolt Size5/8
- Bore Diameter2-1/8 in
- Overall Height4.9375 in
- Overall Length9.2500 in
- Overall Width3.5625 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- End Type1 Open & 1 Closed Cover
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity9700 lbf
- Radial Static Load Capacity6610 lbf
- Replacement BearingUC211-34
- Seal TypeContact with Slinger
- SeriesUCLP200CE
- UPC_NO0808250286720
Overview
Mfr description
UCLP211-34CE 2-1/8 PILLOW BLOCK