Motion
MUCPPL203B
Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03770179
MFR #MUCPPL203B
Price$287.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 17 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03770179
MFR #MUCPPL203B

Mfr description
MUCPPL203B 17MM PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$287.92/each

Specifications

Dimensions

  • Base Height
    1.3110 in
  • Base To Bore Centerline
    1.3110 in
  • Base Width
    38 mm
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    91 mm to 99 mm
  • Bolt Hole Diameter
    0.4330 in, 11 mm
  • Bolt Size
    M10
  • Bore Diameter
    17 mm
  • Bore Inside Diameter
    0.6690 in | 17 mm
  • Bore Length
    31 mm
  • Housing Width
    1.4961 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    0.6690 in, 17 mm
  • Length
    5.0000 in, 127 mm
  • Length Through Bore
    1.2200 in
  • Max Bolt Hole Spacing
    3.8980 in
  • Min Bolt Hole Spacing
    3.5830 in
  • Overall Length
    127 mm
  • Overall Width
    38 mm
  • Shaft Diameter
    0.6690 in, 17 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.68 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    Wide Inner Ring | 440C Stainless Steel | PBT Thermoplastic
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC203
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    91 to 99 mm
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PPL204
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCPPL203B
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Material Grade
    440C Stainless Steel
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Replacement Bearing
    MUC203
  • Seal Type
    Contact with Slinger
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250195039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)