Motion
MUCPPL205B
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03770181
MFR #MUCPPL205B
Price$219.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 25 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Thermoplastic Housing Material, Standard Duty
Mi Item #03770181
MFR #MUCPPL205B

Mfr description
MUCPPL205B 25MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.05/each

Specifications

Dimensions

  • Base Height
    1.4374 in
  • Base To Bore Centerline
    1.4375 in
  • Base Width
    38 mm
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    101 mm to 109 mm
  • Bolt Hole Diameter
    0.4330 in, 11 mm
  • Bolt Size
    M10
  • Bore Diameter
    25 mm
  • Bore Inside Diameter
    0.9840 in | 25 mm
  • Bore Length
    34 mm
  • Housing Dimensions
    5.5120 x 1.4960 x 2.7950 in
  • Housing Width
    1.4961 in
  • Inner Race Width
    1.3390 in
  • Inside Diameter
    0.9840 in, 25 mm
  • Length Through Bore
    1.3390 in
  • Max Bolt Hole Spacing
    4.2910 in
  • Min Bolt Hole Spacing
    3.9760 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    71 mm
  • Overall Length
    140 mm
  • Overall Width
    38.7 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    0.76 lbs
  • Width
    1.4960 in, 38 mm

Details

  • Additional Details
    Black Housing Color
  • Bearing Insert Material
    440C Stainless Steel
  • Bearing Number
    MUC205
  • Bearing Type
    Pillow Block Unit
  • Bore Type
    Round
  • Compatible Frame Series
    MUCPPL200
  • Compatible Frame Type
    MUCPPL
  • Component Type
    Complete Assembly
  • Coolant Type
    Washdown Resistant
  • Distance Between Mounting Hole Cen
    101 to 109 mm
  • Duty Type
    Standard Duty
  • End Cap Groove
    Yes
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Black
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PPL205
  • Housing Material
    Thermoplastic
  • Housing Type
    Pillow Block
  • Includes
    Set Screws
  • Insert Bearing Material
    440C Stainless Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCPPL205B
  • Manufacturer Product Page
  • Material
    PBT Thermoplastic
  • Material Grade
    PBT
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    440C Stainless Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1220 kgf
  • Radial Static Load Capacity
    640 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    MUC205
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    MUCPPL200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250207954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)