Motion
UCNST211-35

AMI BEARINGS INC
UCNST211-35

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.3125 in Slot
Mi Item #03770240
MFR #UCNST211-35
Price$156.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-35

Take-Up Ball Bearing Unit - Side Mount, 2.1875 in Bore, Cast Iron Housing, Set Screw Collar, 0.3125 in Slot
Mi Item #03770240
MFR #UCNST211-35

Mfr description
UCNST211-35 2-3/16 TAKE-UP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.79/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Overall Height
    5.7500 in
  • Overall Length
    6.4688 in
  • Slot Spacing  
    3.6875 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST211-35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250166305
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250166305
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)