Motion
CUCP218CE
Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03770307
MFR #CUCP218CE
Price$1,548.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 90 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03770307
MFR #CUCP218CE

Mfr description
CUCP218CE 90MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.97/each

Specifications

Dimensions

  • Base To Bore Centerline
    101.60 mm
  • Base Width
    88 mm
  • Bolt Center To Center Length
    249 mm to 272 mm
  • Bolt Hole Diameter
    1.0630 in
  • Bolt Size
    M22
  • Bore Diameter
    90 mm
  • Bore Inside Diameter
    3.5430 in
  • Housing Width
    6.4570 in
  • Inside Diameter
    3.5430 in
  • Overall Height
    211 mm
  • Overall Length
    327 mm
  • Overall Width
    164 mm
  • Shaft Diameter
    90 mm
  • Tap Thread Size
    1/8-27 NPT
  • Width
    6.4570 in, 164 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | One Cast Iron Open Cover | One Cast Iron Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC218
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9.8030 to 10.7090 in
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    CP218
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    One Cast Iron Closed Cover, One Cast Iron Open Cover
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9750 kgf
  • Radial Static Load Capacity
    7300 kgf
  • Replacement Bearing
    UC218
  • Seal Type
    Contact with Slinger
  • Series
    CUCP200CE
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250275113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)