Motion
CUCT203CE
Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03770310
MFR #CUCT203CE
List Price$185.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 17 mm Bore, Cast Iron Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03770310
MFR #CUCT203CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.31/each for your price

Overview

Mfr description
CUCT203CE 17MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    96 mm
  • Overall Height
    89 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    CUCT200CE
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CUCT203CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250142651
  • UPC_NO
    0808250142651
  • Radial Dynamic Load Capacity
    1310 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought