Motion
CUCT217CE
Take-Up Ball Bearing Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Set Screw Collar, 30 mm Slot
MI ITEM #03770324
MFR #CUCT217CE
List Price$1,296.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Set Screw Collar, 30 mm Slot
MI ITEM #03770324
MFR #CUCT217CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,296.44/each for your price

Overview

Mfr description
CUCT217CE 85MM TAKE-UP

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Overall Length
    264 mm
  • Overall Height
    198 mm
  • Lubrication Type
    Lubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    CUCT200CE
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    CUCT217CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250273492
  • UPC_NO
    0808250273492
  • Radial Dynamic Load Capacity
    8500 kgf
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought