Motion
UFL007C
Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Light
MI ITEM #03770453
MFR #UFL007C
Price$128.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Bolt Flange Ball Bearing Unit - 35 mm Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Light
MI ITEM #03770453
MFR #UFL007C

Mfr description
UFL007C 35MM 2-BOLT FLG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    95 mm
  • Bolt Size
    M10
  • Bore Diameter  
    35 mm
  • Flange Thickness
    20 mm
  • Housing Width
    32.50 mm
  • Inner Ring Width
    10 mm
  • Weight
    1.10 lbs

Details

  • Bearing Insert Material
    Bearing Steel
  • Bearing Number
    U007
  • Description
    Eccentric Collar Locking Two-Bolt Flange Unit, UFL000 Series
  • Duty Type
    Light
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Grade
    52100
  • Housing ID
    FL07-8
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UFL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)