Motion
MU003
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Eccentric Collar Locking
Mi Item #03770466
MFR #MU003
Price$130.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Eccentric Collar Locking
Mi Item #03770466
MFR #MU003

Mfr description
MU003 17MM ECCENTRIC COLLAR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.15/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Inner Ring Width  
    20.5 mm
  • Outer Ring Width  
    10 mm
  • Outside Diameter  
    35 mm

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    520 kgf
  • Radial Static Load Capacity
    270 kgf
  • Seal Type
    Contact Seal
  • Series
    MU000
  • UPC_NO
    0808250121977
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)