Motion
MU006
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
Mi Item #03770469
MFR #MU006
Price$173.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Eccentric Collar Locking
Mi Item #03770469
MFR #MU006

Mfr description
MU006 30MM ECCENTRIC COLLAR BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    26.5 mm
  • Outer Ring Width  
    13 mm
  • Outside Diameter  
    55 mm

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1150 kgf
  • Radial Static Load Capacity
    675 kgf
  • Seal Type
    Contact Seal
  • Series
    MU000
  • UPC_NO
    0808250165261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)