Motion
UCLP207CE
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03770533
MFR #UCLP207CE
Price$192.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
MI ITEM #03770533
MFR #UCLP207CE

Mfr description
UCLP207CE 35MM PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8110 in
  • Base Width
    48 mm
  • Bolt Center To Center Length
    127 mm to 146 mm
  • Bolt Size
    M12
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in
  • Housing Width
    2.7280 in
  • Inside Diameter
    1.3780 in
  • Max Bolt Hole Spacing
    5.7480 in
  • Min Bolt Hole Spacing
    5.0000 in
  • Overall Height
    94 mm
  • Overall Length
    178 mm
  • Overall Width
    69.3 mm
  • Shaft Diameter
    35 mm
  • Tap Thread Size
    1/8-27 NPT
  • Width
    2.7280 in, 69.29 mm

Details

  • Additional Details
    One Pressed Steel Open Cover | One Pressed Steel Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP207N
  • Housing Material
    Cast Iron
  • Includes
    One Pressed Steel Closed Cover, One Pressed Steel Open Cover
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Replacement Bearing
    UC207
  • Seal Type
    Contact with Slinger
  • Series
    UCLP200CE
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250286461

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)