Motion
UCLP210CE
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03770536
MFR #UCLP210CE
Price$309.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 50 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03770536
MFR #UCLP210CE

Mfr description
UCLP210CE 50MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1890 in
  • Base Width
    57 mm
  • Bolt Center To Center Length
    152 mm to 178 mm
  • Bolt Size
    M12
  • Bore Diameter
    50 mm
  • Bore Inside Diameter
    1.9685 in
  • Housing Width
    3.2680 in
  • Inside Diameter
    50 mm
  • Overall Height
    113 mm
  • Overall Length
    213 mm
  • Overall Width
    83 mm
  • Shaft Diameter
    50 mm
  • Tap Thread Size
    1/8-27 NPT
  • Width
    3.2680 in, 83 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | One Pressed Steel Open Cover | One Pressed Steel Closed Cover
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC210
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5.9840 to 7.0080 in
  • Duty Type
    Standard Duty
  • End Cap Type
    Open
  • End Type
    1 Open & 1 Closed Cover
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    LP210N
  • Housing Material
    Cast Iron
  • Includes
    One Pressed Steel Closed Cover, One Pressed Steel Open Cover
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3600 kgf
  • Radial Static Load Capacity
    2370 kgf
  • Replacement Bearing
    UC210
  • Seal Type
    Contact with Slinger
  • Series
    UCLP200CE
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250286683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)