Motion
SUE208-24FSAM1

AMI BEARINGS INC
SUE208-24FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Accu-Loc Locking
Mi Item #03770552
MFR #SUE208-24FSAM1
Price$193.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE208-24FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Accu-Loc Locking
Mi Item #03770552
MFR #SUE208-24FSAM1

Mfr description
SUE208-24FSAM1 1-1/2 ACCU-LOC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.25/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    1.9760 in
  • Outer Ring Width  
    1.0938 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    1.9760 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6590 lbf
  • Radial Static Load Capacity
    4020 lbf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FSAM1
  • UPC_NO
    0808250312405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)