Motion
UCT206-19NP

AMI BEARINGS INC
UCT206-19NP

Take-Up Ball Bearing Unit - Side Mount, 1.1875 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #03770586
MFR #UCT206-19NP
Price$155.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCT206-19NP

Take-Up Ball Bearing Unit - Side Mount, 1.1875 in Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 0.4688 in Slot
Mi Item #03770586
MFR #UCT206-19NP

Mfr description
UCT206-19NP 1-3/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.04/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Overall Height
    4.0156 in
  • Overall Length
    4.4531 in
  • Slot Spacing  
    2.2500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT206-19NP
  • Manufacturer Upc Number
    0808250330645
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCT200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250330645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)