Motion
MUCT206
Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03770629
MFR #MUCT206
Price$376.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, 304 Cast Stainless Steel Housing, Set Screw Collar, 12 mm Slot
MI ITEM #03770629
MFR #MUCT206

Mfr description
MUCT206 30MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.00/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Height
    102 mm
  • Overall Length
    113 mm
  • Slot Spacing  
    57 mm
  • Weight
    2.76 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MUCT206
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250255139
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCT200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250255139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)