Motion
UCEP207
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03770738
MFR #UCEP207
Price$190.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 35 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03770738
MFR #UCEP207

Mfr description
UCEP207 35MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.04/each

Specifications

Dimensions

  • Base Height
    2.1260 in
  • Base To Bore Centerline
    2.1260 in
  • Base Width
    57 mm
  • Bolt Center Diameter
    4-1/2 to 5-1/2 in
  • Bolt Center To Center Length
    137 mm to 152 mm
  • Bolt Hole Diameter
    0.6690 in, 17 mm
  • Bolt Size
    M14
  • Bore Diameter
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    42.90 mm
  • Housing Dimensions
    7.9920 x 2.2440 x 4.2520 in
  • Housing Width
    2.2440 in
  • Inner Race Width
    1.6890 in
  • Inside Diameter
    1.3780 in, 35 mm
  • Length Through Bore
    1.6890 in
  • Max Bolt Hole Spacing
    5.9840 in
  • Min Bolt Hole Spacing
    5.3940 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    108 mm
  • Overall Length
    203 mm
  • Overall Width
    57 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    5.94 lbs
  • Width
    2.2440 in, 57 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC207
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCEP200
  • Compatible Frame Type
    UCEP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    137 to 152 mm
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Expansion Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    EP207
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCEP207
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Radial Static Load Capacity
    1570 kgf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC207
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCEP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Set Screw Locking Expansion Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250177028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)