Motion
UCEP217
Pillow Block Ball Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03770748
MFR #UCEP217
Price$1,756.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 85 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
MI ITEM #03770748
MFR #UCEP217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,756.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    101.60 mm
  • Base Width
    102 mm
  • Bolt Center To Center Length
    265 mm to 300 mm
  • Bolt Size
    M22
  • Bore Diameter
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Bore Length
    3.3740 in
  • Housing Width
    4.0160 in
  • Inner Race Width
    3.3740 in
  • Inside Diameter
    3.3460 in
  • Length
    15.0000 in
  • Length Through Bore
    3.3740 in
  • Max Bolt Hole Spacing
    11.8110 in
  • Min Bolt Hole Spacing
    10.4330 in
  • Overall Height
    205 mm
  • Overall Length
    381 mm
  • Overall Width
    102.6 mm
  • Shaft Diameter
    85 mm
  • Weight
    36.08 lbs
  • Width
    4.0160 in, 102 mm

Details

  • Additional Details
    Normal Duty | Wide Inner Ring | Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC217
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing ID
    EP217
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    8500 kgf
  • Radial Static Load Capacity
    6300 kgf
  • Replacement Bearing
    UC217
  • Seal Type
    Contact with Slinger
  • Series
    UCEP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250275960

Overview

Mfr description
UCEP217 85MM PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought