Specifications
Dimensions
- Bolt Center To Center Length4.1250 in
- Bolt Size9/16 in
- Bore Diameter1-3/4 in
- Length Through Bore1.937 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Closure Type2 Open Covers
- Duty TypeStandard Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity7420 lbf
- Radial Static Load Capacity4610 lbf
- Replacement BearingUC209-28
- Seal TypeContact Seal with Flinger
- SeriesUCF200C
- Type Of BearingBall
- UPC_NO0808250161683
Overview
Mfr description
UCF209-28C 1-3/4 4-BOLT FLG
- SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
- Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
- Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
- Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm