Overview
Mfr description
UCP210-31CE 1-15/16 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter1-15/16 in
- Bolt Center To Center Length5.8750 to 6.6250 in
- Base To Bore Centerline2.2500 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height4.5000 in
- Overall Length8.1250 in
- Base Width2-3/8 in
- Overall Width3.4219 in
- Bolt Size5/8
- Radial Dynamic Load Capacity7980 lbf
- Radial Static Load Capacity5220 lbf
- Lubrication TypeLubrication Fitting
- End Type1 Open & 1 Closed Cover
- SeriesUCP200CE
- Replacement BearingUC210-31
- UPC_NO0808250203338
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data