Motion
UCNST205-15

AMI BEARINGS INC
UCNST205-15

Take-up Ball Bearing Unit - Side Mount, 15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/16 in, 7.90 mm Slot
Mi Item #03770903
MFR #UCNST205-15
Price$80.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST205-15

Take-up Ball Bearing Unit - Side Mount, 15/16 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/16 in, 7.90 mm Slot
Mi Item #03770903
MFR #UCNST205-15

Mfr description
UCNST205-15 15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.24/each

Specifications

Dimensions

  • Body Width
    1-15/16 in, 49.20 mm
  • Bore Diameter  
    15/16 in
  • Bore Length
    1.3390 in, 34 mm
  • Housing Dimensions
    1-15/16 in, 49.20 mm
  • Housing Width
    1-15/16 in, 49.20 mm
  • Inner Ring Width
    1.3390 in, 34 mm
  • Length Through Bore
    1.3390 in, 34 mm
  • Overall Height
    3.5000 in
  • Overall Length
    3.6250 in
  • Overall Width
    1-15/16 in, 49.20 mm
  • Shaft Diameter
    0.9375 in, 23.81 mm
  • Size Code
    205
  • Slot Spacing  
    1.9375 in
  • Slot Width  
    5/16 in, 7.90 mm
  • Weight
    1.76 lbs, 0.798 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST205-15
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250107698
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Replacement Bearing
    UC205-15
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250107698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)