Motion
UCNST209-26

AMI BEARINGS INC
UCNST209-26

Take-up Ball Bearing Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
MI ITEM #03770908
MFR #UCNST209-26
Price$155.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST209-26

Take-up Ball Bearing Unit - Side Mount, 1-5/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 5/8 in, 15.90 mm Slot
MI ITEM #03770908
MFR #UCNST209-26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.82/each

Specifications

Dimensions

  • Body Width
    3-1/8 in, 79.40 mm
  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    4.5000 in
  • Overall Length
    5.4375 in
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Slot Spacing  
    3.1250 in
  • Slot Width  
    5/8 in, 15.90 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.29 lbs, 2.4 kg

Details

  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST209-26
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250128556
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC209-26
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250128556

Overview

Mfr description
UCNST209-26 1-5/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought