Motion
UCNST210-30

AMI BEARINGS INC
UCNST210-30

Take-Up Ball Bearing Unit - Side Mount, 1.8750 in Bore, Cast Iron Housing, Set Screw Collar, 0.3125 in Slot
MI ITEM #03770910
MFR #UCNST210-30
Price$186.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST210-30

Take-Up Ball Bearing Unit - Side Mount, 1.8750 in Bore, Cast Iron Housing, Set Screw Collar, 0.3125 in Slot
MI ITEM #03770910
MFR #UCNST210-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.02/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Hole Diameter
    2-5/8 in
  • Housing Width
    4.0000 in
  • Inner Ring Width
    2.0310 in
  • Overall Height
    4.5000 in
  • Overall Length
    5.6875 in
  • Slot Spacing  
    3.3125 in
  • Weight
    5.29 lbs

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    UCNST210-30
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250143658
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250143658

Overview

Mfr description
UCNST210-30 1-7/8 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought