Motion
UCNST211-34

AMI BEARINGS INC
UCNST211-34

Take-up Ball Bearing Unit - Side Mount, 2-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #03770911
MFR #UCNST211-34
Price$232.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST211-34

Take-up Ball Bearing Unit - Side Mount, 2-1/8 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
MI ITEM #03770911
MFR #UCNST211-34

Mfr description
UCNST211-34 2-1/8 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.35/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/8 in
  • Bore Length
    2.1890 in, 55.60 mm
  • Housing Dimensions
    1.0000 in, 25.39 mm
  • Housing Width
    1.0000 in, 25.39 mm
  • Inner Ring Width
    2.1890 in, 55.60 mm
  • Length Through Bore
    2.1890 in, 55.60 mm
  • Overall Height
    5.7500 in
  • Overall Length
    6.4688 in
  • Overall Width
    1.8780 in, 47.70 mm
  • Shaft Diameter
    2-1/8 in, 53.97 mm
  • Size Code
    211
  • Slot Spacing  
    3.6875 in
  • Slot Width  
    3/4 in, 19.10 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    9.04 lbs, 4.101 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST211-34
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250166299
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UC211-34
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250166299

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)